Apply to be a TradeMaster!
Main product image of UP26-99F, Circulator Pump, 1/6 HP, 115 volt, 2400-386
Magnifying glass
Hover image to zoom

UP26-99F, Circulator Pump, 1/6 HP, 115 volt, 2400-386

Brand:
Laars
SKU:
2400-386
Rating:
(0)
Q&A:
(0)
UP26-99F, Circulator Pump, 1/6 HP, 115 volt, 2400-386
Magnifying glass
Hover image to zoom
$831.19 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
34 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Features:
  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems

Specs

–
Material:

Cast Iron

Amperage:

2.15

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

145

Type:

1-Speed Pump

Horse Power:

1/6

Flow Range (GPM):

0-34

Max Flow (GPM):

34

Head Range (ft.):

0-32

Max Head (Ft):

32

Hertz:

60

Phase:

1

RPM:

3000

Temperature Range (F):

36°F - 230°F

Connection Size:

3/4"

1-1/4"

1"

1-1/2"

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Max Pressure (PSI)
Type
Max Flow (GPM)
Temperature Range (F)
CURRENT ITEM
115V
145
1-Speed Pump
34
36°F - 230°F
115V
145
Circulator Pumps
34
32°F to 104°F
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy