The Day Savers – A National Tradesmen Day Contest
Main product image of JX-75 63,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler w/ Pump (0-2,000 FT)
Magnifying glass
Hover image to zoom

JX-75 63,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler w/ Pump (0-2,000 FT)

Brand:
Laars
SKU:
JX075NPXU1
Rating:
(4)
Q&A:
(0)
JX-75 63,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler w/ Pump (0-2,000 FT)
Magnifying glass
Hover image to zoom
$2,326.12 each
In Stock
In Stock
Get 4 Thu, Sep 3 - Tue, Sep 8

MANUALS (6)

Brochure

Schematic Feature!
Replacement Parts

Lift Gate

This product weighs 161 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
63000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Height (Inches)
31.625" Height
Product Highlight: BTU Input
75000 BTUs

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's DOE Net Output Rating.

The Laars Mini-Therm JX is a reliable gas-fired residential boiler with plenty of capacity to keep even the largest home comfortable on the coldest days. The compact boiler has an efficient low-mass heat exchanger and a super-quick heating response to deliver years of warmth and comfort to your home.

Product Features:
  • ASME "H" stamp
  • Integral low water cutoff
  • Digital temperature display
  • Rheostat temperature set point
  • 7 Economy run modes
  • Outdoor reset
  • Warm weather shutdown
  • Indirect DHW priority
  • Spark to pilot ignition
  • Low voltage terminal block
  • Field interlocks for external devices
  • Powered relay contacts for external devices
  • Single-point power connection
  • Integral base for approved combustible flooring
  • Built-in draft diverter
  • 30 psi pressure relief valve

Specs

Altitude:

0-2000 ft.

Features:

Pump Kit

Fuel Type:

Natural Gas

Height (Inches):

31.625"

Efficiency:

84%

Gas Connection:

3/4"

Water Connection:

1-1/4"

BTU Input:

75000

BTU Output:

63000

DOE Rating:

63000

Pressure Relief:

30 psi

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator
Box

JX-75 NG Pump (0-2k ft)

Replacement Parts

SKU: JX075NPXU1

Brand: Laars

Search Parts:
SEARCH PARTS
Product Image of no image
Front Cover
R7X3045
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Latch, Slot, Quarter Turn Assembly
R2086800
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue Collector
R7X3019
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Draft Diverter Assembly
R7X3030
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Panel, Top, Rear
R7X3031
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Panel, Rear
R7X3037
Sorry, we don't currently sell this item. Request This Item
Hx Support Base Assembly JX, 7X1000
7X1000
Laars
Product Image of no image
Burner-Bank Cover Assembly
R7X5004
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Baffle Kit
R2087902
Sorry, we don't currently sell this item. Request This Item
2.21" Brass Drain Valve, 415-48070-01
415-48070-01
Bradford White
Product Image of no image
Adapter 1/4" NPT x 1/8" BSP
P2148200
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pressure Gauge, Remote
R2087700
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Replacement Pump
RA2112221
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Valve (Natural)
RV2030700
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Manifold Replacement Kit
R2088502
Sorry, we don't currently sell this item. Request This Item
Transformer, 120-24V, 40VA, R0021300
R0021300
Laars
(2)
Blocked Vent Switch, R2061100
R2061100
Laars
Product Image of no image
Controller With Limit Sensor 24"
R2087800
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Tile Set
R7X2013
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Washer for Gauge Adapter
Washer
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

EVERYTHING WORKED AS PLANNED

Ordering was fast and easy, arrived as expected, verified no shipping damage, installation was almost a direct replacement with a 40 year old unit. Great efficiency with a 25% reduction in my heating bill already. Wish I did this sooner. Supply house is my goto place for heating.
Jay
Farmington Hills, Mi
4 years ago
Was this review helpful to you?

Keeping a Promise

The boiler was actually shipped with a manufactures defect. I had a little bit of a struggle getting warranty, but, Supply House came thru in the end. A new boiler was shipped free of charge; EXCELLENT service and accountability. Vested employees are always the best to deal with. Thank You, Matt
Mattman072
Grand Rapids MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far I would bay it again , If it last more than 20 years

I like the size it is big enought for my house It wound start the damper switch was set to of turned the switch to on the Boiler start no problem.
no nick name
Hilton BY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again if necessary

I would desire that the installation instructions be more lay person readable. Too many vague terms. Should not have to have a professional to install this unit in a replacement situation.
Luddie
Mineral Wells WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy