Apply to be a TradeMaster!
Main product image of JX-100 84,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler w/ Pump (0-2,000 FT)
Magnifying glass
Hover image to zoom

JX-100 84,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler w/ Pump (0-2,000 FT)

Brand:
Laars
SKU:
JX100NPXU1
Rating:
(2)
Q&A:
(1)
JX-100 84,000 BTU Output Mini-Therm Gas-Fired Hydronic Boiler w/ Pump (0-2,000 FT)
Magnifying glass
Hover image to zoom
$2,646.00 each
In Stock
In Stock
Get 9 Mon, Nov 23 - Wed, Nov 25
BTU Input: 
100000
Altitude: 
0-2000 ft.
0-2000 ft.2001-5000 ft.5001-8000 ft.
Features: 
Pump Kit

Lift Gate

–
This product weighs 175 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
84000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Height (Inches)
32.25" Height
Product Highlight: BTU Input
100000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's DOE Net Output Rating.

The Laars Mini-Therm JX is a reliable gas-fired residential boiler with plenty of capacity to keep even the largest home comfortable on the coldest days. The compact boiler has an efficient low-mass heat exchanger and a super-quick heating response to deliver years of warmth and comfort to your home.

Product Features:
  • ASME "H" stamp
  • Integral low water cutoff
  • Digital temperature display
  • Rheostat temperature set point
  • 7 Economy run modes
  • Outdoor reset
  • Warm weather shutdown
  • Indirect DHW priority
  • Spark to pilot ignition
  • Low voltage terminal block
  • Field interlocks for external devices
  • Powered relay contacts for external devices
  • Single-point power connection
  • Integral base for approved combustible flooring
  • Built-in draft diverter
  • 30 psi pressure relief valve

Specs

–
Altitude:

0-2000 ft.

Features:

Pump Kit

Fuel Type:

Natural Gas

Height (Inches):

32.25"

Efficiency:

84%

Gas Connection:

3/4"

Water Connection:

1-1/4"

BTU Input:

100000

BTU Output:

84000

DOE Rating:

84000

Pressure Relief:

30 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

JX-100 NG Pump (0-2k ft)

Replacement Parts

SKU: JX100NPXU1

Brand: Laars

Search Parts:
SEARCH PARTS
Left Jacket Panel JX, R5X3043
R5X3043
Laars
Product Image of no image
Front Cover
R10X3045
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Latch, Slot, Quarter Turn Assembly
R2086800
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue Collector
R10X3019
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Draft Diverter Assembly
R10X3030
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Panel, Top, Rear
R10X3031
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Panel, Rear
R10X3037
Sorry, we don't currently sell this item. Request This Item
Right Jacket Panel JX, R5X3044
R5X3044
Laars
Product Image of no image
Burner-Bank Cover Assembly
R10X5004
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Baffle Kit
R2087903
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Heat Exchanger
R10X2000
Sorry, we don't currently sell this item. Request This Item
PRV 3/4" 30 PSI 10-407-05, R1-054
R1-054
Laars
Product Image of no image
Adapter 1/4" NPT x 1/8" BSP
P2148200
Sorry, we don't currently sell this item. Request This Item
Well Immersion 1/2" NPT Short, E2402900
E2402900
Laars
Product Image of no image
Pressure Gauge, Remote
R2087700
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Replacement Pump
RA2112221
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Valve (Natural)
RV2030700
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Manifold Replacement Kit
R2088503
Sorry, we don't currently sell this item. Request This Item
Transformer, 120-24V, 40VA, R0021300
R0021300
Laars
(2)
Blocked Vent Switch, R2061100
R2061100
Laars
Product Image of no image
Controller With Limit Sensor 24"
R2087800
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Tile Set
R10X2013
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Washer for Gauge Adapter
P2148300
Sorry, we don't currently sell this item. Request This Item
Burner/air Shutter (LP) (not Shown), L0055900
L0055900
Laars
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Works great

Installed the larger version last week for a 6 unit apartment building. Seems to be doing nicely. Was a pleasure to install.
Bronx420
Hampshire il
3 years ago
Was this review helpful to you?

Toasty Again

My son installed my new boiler in my home , and by the evening , the warmth was in the air . I am confident it will keep us warm throughout the winter months .
Chicago's Stanley Repair
Chicago , Il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the heat exchanger made of?

Asked by KD 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi KD! The heat exchanger is made from a combination of copper and cast-iron. It has finned copper tubing with cast iron “wet walls".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy