Apply to be a TradeMaster!
Main product image of LT Series 199,000 BTU Ultra Low NOx Tankless Residential Water Heater with Recirculation Pump (Natural Gas)
Magnifying glass
Hover image to zoom

LT Series 199,000 BTU Ultra Low NOx Tankless Residential Water Heater with Recirculation Pump (Natural Gas)

Brand:
Laars
SKU:
LT199NRX1
Rating:
(0)
Q&A:
(0)
LT Series 199,000 BTU Ultra Low NOx Tankless Residential Water Heater with Recirculation Pump (Natural Gas)
Magnifying glass
Hover image to zoom
$1,777.45 each
In Stock
In Stock
Get 5 Wed, Nov 25 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Residential, Commercial, Indoor/Outdoor
Product Highlight: Warranty
15 Year Limited Heat Exchanger, 5 Year Limited Parts (Residential Use) Warranty
Product Highlight: Voltage
120v

Description

–

Rebates: 
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Laars Rebate Center


The Laars LT Series Condensing Tankless Water Heater is a powerful tankless water heater with capabilities of delivering a stable stream of hot water even when there is demand from multiple appliances.


Features:

  • Energy Star certified
  • High efficiency, condensing technology with a UEF (Uniform Energy Factor) of 0.95
  • Low NOx system exceeding the most stringent NOx regulations
  • Built-in recirculation pump
  • Easy to set up with bottom water connections
  • Easy service with outside air and water filter access
  • Built-in condensate trap and drain
  • Great retrofit or new installation choice in residential or commercial applications
  • Long life and high performance utilizing a unique oval pipe design
  • Wall-mounted design
  • 15-year warranty

Includes:

  • Wall bracket
  • [2] Two-inch vent screens
  • Spare gasket kit
  • Bolts with anchors
  • Installation instructions and user's manual

Specs

–
Installation Type:

Residential

Commercial

Indoor/Outdoor

Application:

Commercial

Residential

Product Type:

Tankless Heater

Fuel Type:

Natural Gas

Type:

Condensing

Energy Factor:

0.95

BTU (Max):

199000

BTU (Min):

18000

Voltage:

120v

Water Connection:

3/4"

Working Pressure (PSI):

18-150

150 psi

18

Gas Connection:

3/4"

Min Flow (GPM):

0.5

Includes:

Pump

Warranty:

15 Year Limited Heat Exchanger, 5 Year Limited Parts (Residential Use)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Box

LT Series 199,000 BTU Ultra Low NOx Tankless Residential Water Heater with Recirculation Pump (Natural Gas)

Replacement Parts

SKU: LT199NRX1

Brand: Laars

Search Parts:
SEARCH PARTS
Product Image of no image
Exhaust Vent Duct Assembly
ST1224
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Exhaust Vent Cap Assembly
ST1225
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
O Ring P75 10 pcs
ST1244
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
O Ring P7 10 pcs
ST1242
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Intake Inlet Duct Assembly
ST1226
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Air Intake Filter Assembly
ST1227
Sorry, we don't currently sell this item. Request This Item
Ignition Transformer, ST1006
ST1006
Laars
Product Image of no image
Air Pressure Switch
ST1144
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
On-Demand Terminal Block
ST1143
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Bracket for Control Display
ST1093
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Control Display
ST1141
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Front Cover Assembly
ST1099
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Printed Circuit Board
ST1139
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PCB Bracket
ST1163
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Wiring Through Way Packing
ST1189
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Water Leak Detector
ST1146
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DHW Supply Pipe Assembly
ST1100
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DHW Temperature Sensor Assembly
ST1228
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
O-Ring (P10A)
ST1192
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Recirculation Return Filter
ST1024
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Inlet Nipple
ST1007
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Check Valve Return Connection Assembly
ST1103
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Water Inlet PIpe Assembly
ST1104
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Cold Water Temperature Sensor Assembly
ST1229
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flow Control Valve Assembly
ST1105
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Star Clip (Small)
ST1054
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
O-Ring (P20)
ST1196
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
O-Ring (P16)
ST1194
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Recirculation Return Filter
ST1024
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Exhaust and Intake Packing
ST1190
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy