Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Fuel Type
–

Natural Gas (2)
Propane (2)

Laars Tankless Water Heaters

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of LT Series 199,000 BTU Ultra Low NOx Tankless Residential Water Heater (Natural Gas)
$1,425.08 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of LT Series 199,000 BTU Ultra Low NOx Tankless Residential Water Heater (Propane)
$1,525.55 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of LT Series 199,000 BTU Ultra Low NOx Tankless Residential Water Heater with Recirculation Pump (Natural Gas)
$1,777.45 each
In Stock
Get 3 by Tue, Dec 1 - Thu, Dec 3
In Stock
Get 3 by Tue, Dec 1 - Thu, Dec 3
Compare
Product Image of LT Series 199,000 BTU Ultra Low NOx Tankless Residential Water Heater with Recirculation Pump (Propane)
$1,646.36 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Laars Tankless Water Heaters

Laars Tankless Water Heaters are condensing, gas-fired units built for continuous domestic hot water without a storage tank. The LT Series pairs a stainless steel heat exchanger with an Ultra Low NOx burner, and the 199,000 BTU models post a 0.96 Uniform Energy Factor along with Energy Star certification. Backed by a 15-year heat exchanger warranty, the LT199 units are available in natural gas and propane versions, so the fuel source on site determines which model a crew specs for a job. Condensing operation lets the unit extract extra heat from flue gas before it vents, which keeps operating costs down compared to a non-condensing tankless unit of similar output. Contractors supplying multi-fixture homes or light commercial applications look to this series when a single tank-style water heater can't keep pace with simultaneous demand, since the unit heats water on demand rather than holding a fixed volume in storage.

Subcategories

  • Natural Gas LT199 Units: Natural gas LT199 units, including the LT199NXX1, connect to an existing utility gas line for continuous hot water without a storage tank. The 199,000 BTU input model carries a 0.96 Uniform Energy Factor and Energy Star certification, putting it among the more efficient condensing options in its output class. Installers spec this fuel type for homes already piped for natural gas, since no propane tank or delivery contract is needed. The unit delivers 5.1 GPM at a 77°F temperature rise, enough for simultaneous showers and a kitchen fixture in most single-family homes.
  • Propane LT199 Units: Propane LT199 units, including the LT199PXX1, run on bottled or bulk-delivered propane for sites without a natural gas utility connection. Rural properties and some new-construction homes depend on this fuel option when a gas main isn't available at the lot line. Output matches the natural gas version at 199,000 BTU input, and the unit carries the same condensing stainless steel heat exchanger design. Crews working in areas without utility gas service default to this model rather than retrofitting a propane conversion kit onto a natural gas unit.
  • Recirculation-Ready LT199 Units: Recirculation-ready models, such as the LT199NRX1, add a built-in pump that moves hot water through a dedicated return line so fixtures farther from the unit get hot water faster. Homes with a water heater located far from primary bathrooms benefit most from this configuration, since it cuts the wait and the water wasted down the drain before hot water arrives. The LT199NRX1 carries a 0.95 Uniform Energy Factor, slightly below the 0.96 UEF of the standard LT199NXX1, reflecting the added pump's standby draw. Installers still need a dedicated return line or a crossover valve at the farthest fixture for the pump to function.

Buying Guide

Fuel type is the first decision when specifying Laars Tankless Water Heaters, since natural gas and propane models aren't interchangeable without a conversion kit and a technician qualified to perform it. A site already piped for natural gas should default to the LT199NXX1, while a property relying on bottled or bulk propane needs the LT199PXX1 instead. Flow rate comes next: the 199,000 BTU LT199 models deliver 5.1 GPM at a 77°F temperature rise, which covers most single-family demand, but a home with several simultaneous fixtures running in winter, when incoming water is coldest, should get sized against that worst-case temperature rise rather than a summer estimate. Recirculation needs for Laars Tankless Water Heaters should get decided before the unit ships, not after installation, since adding a pump later means swapping the entire unit for the LT199NRX1 version rather than retrofitting a pump in the field. Homes with a primary bathroom or kitchen far from the mechanical room see the biggest benefit from a built-in recirculation pump, because it cuts the wait for hot water at that fixture. Energy Factor matters for operating cost comparisons between models, so confirming the 0.96 UEF rating on a standard unit, or the 0.95 UEF rating on the recirculation version, before purchase avoids guesswork about which unit uses less energy over time. Warranty coverage runs 15 years on the heat exchanger across the LT199 lineup, regardless of fuel type or recirculation configuration, so that coverage isn't a differentiator between models.

Frequently Asked Questions

What's the difference between the natural gas and propane LT199 models?

The LT199NXX1 runs on natural gas supplied through a utility line, while the LT199PXX1 runs on propane from a tank or bulk delivery. Both versions share the same 199,000 BTU input and condensing stainless steel heat exchanger. Fuel type available at the site, not performance, usually decides which version gets installed.

How much hot water can a Laars LT199 unit supply at once?

The LT199 models deliver 5.1 GPM at a 77°F temperature rise, which covers simultaneous use of a couple of showers and a kitchen fixture in most homes. Flow rate drops somewhat in colder climates where incoming water temperature is lower, since the unit works harder to reach the same output temperature. Checking the worst-case winter temperature rise for a specific location gives a more accurate sizing number than a summer estimate.

Can a recirculation pump get added to a standard LT199 unit later?

Recirculation capability is built into a specific model, the LT199NRX1, rather than added as a field accessory. A standard LT199NXX1 or LT199PXX1 installed without the pump would need to be replaced with the recirculation version to add that feature. Specifying the correct model up front avoids a second equipment purchase down the line.

What efficiency rating do Laars LT199 tankless water heaters carry?

LT199 models carry a 0.96 Uniform Energy Factor and Energy Star certification, reflecting the condensing design that extracts additional heat from flue gas before venting. Higher UEF numbers generally mean lower operating cost over the life of the unit compared to a non-condensing tankless model. Checking the UEF rating against a project's efficiency targets is worth doing before purchase.

What warranty coverage comes with a Laars tankless water heater?

LT199 units carry a 15-year warranty on the heat exchanger, consistent across natural gas, propane, and recirculation-equipped models. Warranty terms don't change based on fuel type or pump configuration. Confirming warranty registration requirements with the manufacturer after installation is still worth doing to keep that coverage valid.

Didn't find what you're looking for? 
Let us know
.