Apply to be a TradeMaster!
Main product image of LT Series 199,000 BTU Ultra Low NOx Tankless Residential Water Heater with Recirculation Pump (Propane)
Magnifying glass
Hover image to zoom

LT Series 199,000 BTU Ultra Low NOx Tankless Residential Water Heater with Recirculation Pump (Propane)

Brand:
Laars
SKU:
LT199PRX1
Rating:
(0)
Q&A:
(0)
LT Series 199,000 BTU Ultra Low NOx Tankless Residential Water Heater with Recirculation Pump (Propane)
Magnifying glass
Hover image to zoom
$1,646.36 each
In Stock
In Stock
Get 2 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Residential, Commercial, Indoor/Outdoor
Product Highlight: Warranty
15 Year Limited Heat Exchanger, 5 Year Limited Parts (Residential Use) Warranty
Product Highlight: Voltage
120v

Description

–
The Laars LT Series Condensing Tankless Water Heater is a powerful tankless water heater with capabilities of delivering a stable stream of hot water even when there is demand from multiple appliances.

Features:
  • Energy Star certified
  • High efficiency, condensing technology with a UEF (Uniform Energy Factor) of 0.95
  • Low NOx system exceeding the most stringent NOx regulations
  • Built-in recirculation pump
  • Easy to set up with bottom water connections
  • Easy service with outside air and water filter access
  • Built-in condensate trap and drain
  • Great retrofit or new installation choice in residential or commercial applications
  • Long life and high performance utilizing a unique oval pipe design
  • Wall-mounted design
  • 15-year warranty

Includes:
  • Wall bracket
  • [2] Two-inch vent screens
  • Spare gasket kit
  • Bolts with anchors
  • Installation instructions and user’s manual
  • Specs

    –
    Application:

    Commercial

    Residential

    Installation Type:

    Residential

    Commercial

    Indoor/Outdoor

    Product Type:

    Tankless Heater

    Fuel Type:

    Propane

    Type:

    Condensing

    Energy Factor:

    0.95

    BTU (Max):

    199000

    BTU (Min):

    18000

    Voltage:

    120v

    Water Connection:

    3/4"

    Working Pressure (PSI):

    18-150

    150 psi

    18

    Gas Connection:

    3/4"

    Min Flow (GPM):

    0.5

    Includes:

    Pump

    Warranty:

    15 Year Limited Heat Exchanger, 5 Year Limited Parts (Residential Use)

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Box

    LT Series 199,000 BTU Ultra Low NOx Tankless Residential Water Heater with Recirculation Pump (Propane)

    Replacement Parts

    SKU: LT199PRX1

    Brand: Laars

    Search Parts:
    SEARCH PARTS
    Product Image of no image
    Exhaust Vent Duct Assembly
    ST1224
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Exhaust Vent Cap Assembly
    ST1225
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    O Ring P75 10 pcs
    ST1244
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    O Ring P7 10 pcs
    ST1242
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Intake Inlet Duct Assembly
    ST1226
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Air Intake Filter Assembly
    ST1227
    Sorry, we don't currently sell this item. Request This Item
    Ignition Transformer, ST1006
    ST1006
    Laars
    Product Image of no image
    Air Pressure Switch
    ST1144
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    On-Demand Terminal Block
    ST1143
    Sorry, we don't currently sell this item. Request This Item
    Switch Power, ST1019
    ST1019
    Laars
    Product Image of no image
    Bracket for Control Display
    ST1093
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Control Display
    ST1141
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Front Cover Assembly
    ST1099
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Printed Circuit Board
    ST1139
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    PCB Bracket
    ST1163
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Wiring Through Way Packing
    ST1189
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Water Leak Detector
    ST1146
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    DHW Supply Pipe Assembly
    ST1100
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    DHW Temperature Sensor Assembly
    ST1228
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    O-Ring (P10A)
    ST1192
    Sorry, we don't currently sell this item. Request This Item
    Siphon Assembly, ST1101
    Product Image of no image
    Recirculation Return Filter
    ST1024
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Gas Inlet Nipple
    ST1007
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Check Valve Return Connection Assembly
    ST1103
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Water Inlet PIpe Assembly
    ST1104
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Cold Water Temperature Sensor Assembly
    ST1229
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Flow Control Valve Assembly
    ST1105
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Star Clip (Small)
    ST1054
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    O-Ring (P20)
    ST1196
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    O-Ring (P16)
    ST1194
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Recirculation Return Filter
    ST1024
    Sorry, we don't currently sell this item. Request This Item
    Product Image of no image
    Exhaust and Intake Packing
    ST1190
    Sorry, we don't currently sell this item. Request This Item
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy