Apply to be a TradeMaster!
Main product image of Aluminum Roof Vent for 7" Round Duct
Magnifying glass
Hover image to zoom

Aluminum Roof Vent for 7" Round Duct

SKU:
116-LAMBRO
Rating:
(2)
Q&A:
(0)
Aluminum Roof Vent for 7" Round Duct
Magnifying glass
Hover image to zoom
$32.42 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
  • Fits ducts up to 7" ducts
  • Damper & screen

Specs

–
Product Type:

Vent

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent products

Excellent product 👌
Dan
Shobonier illinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fabrication is good but flange not wide enough

The material and fabrication of the product is good. The damper is also good. The screen was loose out of the box and needed to be tucked back in to place. Mechanically fastened at the top but not bottom. Not animal proof imo. The main issue I have with the vent is the flange width. It measures 1 5/8" at the top, 1 7/8" on the sides, and 3" at the bottom. The flange width should be min. 3" all around to help prevent leaks. Anytime you have to rely solely on sealant for water tightness, you are asking for trouble. I will extend the flanges with self stick membrane. Also, the is no starting collar on the bottom to attach 7" duct, it's just a square opening. You will have to cut a fairly precise round hole in the roof sheathing and then affix the duct to the sheathing by bending tabs or by adding a separate starting collar. Overall something I can work with but it could be improved. Maybe even include a few membrane strips for the top and side flanges.
Experience is my middle name
Mercer County NJ
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy