Apply to be a TradeMaster!
Main product image of 4" Aluminum Roof Vent w/ Screen
Magnifying glass
Hover image to zoom

4" Aluminum Roof Vent w/ Screen

SKU:
109R
Rating:
(2)
Q&A:
(1)
4" Aluminum Roof Vent w/ Screen
Magnifying glass
Hover image to zoom
$28.84 each
In Stock
In Stock
Get 128 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Aluminum

Description

–
  • Damper & screen prevents outside elements from entering the vent

Specs

–
Product Type:

Vent

Size:

4"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

4" 90° Galvanized Adjustable Elbow - 30 Gauge
SKU: 722-LAMBRO
Lambro Industries

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly what I needed

Very fast service and delivery
Hank
Huntington, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

As always service was very fast Received the product day after ordering. Packed well and good quality. I am so glad I found Supply House a few years ago. what a great place
Dave
Urbana Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this vent have a damper? I dont see it listed anywhere. Thanks!

Asked by Mike 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, Lambro 109R has a damper.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy