Apply to be a TradeMaster!
Main product image of 4" Galvanized Transition (3-1/4" x 10" Round)
Magnifying glass
Hover image to zoom

4" Galvanized Transition (3-1/4" x 10" Round)

SKU:
135
Rating:
(1)
Q&A:
(0)
4" Galvanized Transition (3-1/4" x 10" Round)
Magnifying glass
Hover image to zoom
$21.69 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/4" x 10", 4"
Product Highlight: Material
Galvanized Steel

Description

–
  • For use with rigid ductwork
  • Can be used as transition in kitchens and other applications

Specs

–
Product Type:

Transition

Size:

3-1/4" x 10"

4"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Perfect Transition Piece for a Tight Fit

This transition piece enabled me to vent an off-brand microwave oven (for which I had none of the accessory parts, such an exhaust tail piece) directly out the back, through the wall, and to the outside air. I did modify the transition piece by removing the extra flange material that was riveted to the 10x4 opening, and once I had that off, it was fairly easy to conform the piece's opening to fit the space I cut out for it. The 4" circular end of the transition perfectly jutted outside about an inch, which will be perfect for adding a hood with flapper. I could not find this transition piece in the store, so it was a great relief to find it here at SupplyHouse.com.
Jimbotron
Portland, Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy