Apply to be a TradeMaster!
Main product image of 3.25" x 10" Galvanized Duct (24" Length)
Magnifying glass
Hover image to zoom

3.25" x 10" Galvanized Duct (24" Length)

SKU:
126L
Rating:
(3)
Q&A:
(1)
3.25" x 10" Galvanized Duct (24" Length)
Magnifying glass
Hover image to zoom
$19.52 each
In Stock
In Stock
Get 5 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3-1/4" x 10"
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
24" Length

Description

3.25" x 10" Galvanized Duct (24" Length)

Specs

Material:

Galvanized Steel

Size:

3-1/4" x 10"

Length (Inches):

24"

Type:

Range Hood Duct

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

6" Galvanized Transition (3-1/4" x 10" Round)
SKU: 137-LAMBRO
Lambro Industries

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

oversized

Product is oversized and not square. I could not use it.
sparky
connecticut
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

only needed 1 but seems to be a great product

haven't used it as of yet but looks good.
none
idaho
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

The product was exactly as shown, the price was right and shipment prompt. Couldn't ask for more.
Xena
Chimacum WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What guage is this? thanks

Asked by James 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi James! This item is 24 Gauge.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy