Apply to be a TradeMaster!
Main product image of 4" x 8 Ft. Flexible Laminated Transition Duct Preferred Hood Vent Kit (White)
Magnifying glass
Hover image to zoom

4" x 8 Ft. Flexible Laminated Transition Duct Preferred Hood Vent Kit (White)

SKU:
1363W
Rating:
(0)
Q&A:
(0)
4" x 8 Ft. Flexible Laminated Transition Duct Preferred Hood Vent Kit (White)
Magnifying glass
Hover image to zoom
1363W has been discontinued
Discontinued September 8, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
4" x 8 Ft. Flexible Laminated Transition Duct Hood Vent Kit (White)
SKU:1375W
(0)
Order by 6PM, receive 10 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Color
White

Description

–
Includes:1 - preferred vent w/ tail pipe; 1 removable screen; 1 - UL listed laminated transition duct; 1 - trim plate; 2 - tension clamps
  • Preferred hood opening allows for maximum airflow from the dryer while a removable screen.

Note: Image displayed does not represent actual product.

Specs

–
Length (Feet):

8'

Product Type:

Preferred Hood Vent Kit

Diameter (Inches):

4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm