Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Under Eave/Soffit Vents
4" Aluminum White Eave Vent, 6" Square Flange, 3" Collar
Brand:
Lambro Industries
SKU:
142W
Rating:
(2)
Q&A:
(0)
Hover image to zoom
142W has been discontinued
Discontinued February 23, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
4"
Aluminum
White
Description
–
Can be used for venting bathroom fans under eves
Specs
–
Product Type:
Vent
Size:
4"
Material:
Aluminum
Color:
White
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
3
out of 2 reviews
50%
would recommend this product
3
out of 2 Reviews
50%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Product is fine, took forever to get here
Great product but took forever to get here.
Dave
Johnstown PA
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great Company!!
Customer service was outstanding. But the vent I purchased is a little too restrictive for my application. Also the white pained finish does not adhere to the aluminum very well. I will definitely buy from Supplyhouse.com again
Tim
Mishawaka IN
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video