Apply to be a TradeMaster!
Main product image of 4" Black Plastic Exhaust Soffit Dryer Vent w/ 3" Aluminum Pipe
Magnifying glass
Hover image to zoom

4" Black Plastic Exhaust Soffit Dryer Vent w/ 3" Aluminum Pipe

SKU:
143BLTP
Rating:
(2)
Q&A:
(0)
4" Black Plastic Exhaust Soffit Dryer Vent w/ 3" Aluminum Pipe
Magnifying glass
Hover image to zoom
$7.73 each
In Stock
In Stock
Get 35 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–

A damper in the 4-inch exhaust soffit dryer vent prevents outside elements and air from entering the vent when not in use. The damper opens and allows the exhaust air to exit the vent through the sufficient opening with a net free area of 11 square inches.


Overview:

The Lambro 4-inch exhaust soffit vent with 3-inch pipe is ideal for venting through the soffit. The soffit vent features an opening and closing damper that prevents outside elements and air from entering the vent. The damper seals the vent opening when the clothes dryer or bath fan is not running because no exhaust air exits the vent. When the clothes dryer or bath fan operates, the exhaust air pressure pushes the damper open to let the exhaust air escape from the vent.


You can easily use the exhaust vent for new and replacement installations over an existing 4-inch opening. The vent frame comes with four screw holes to secure the vent and a caulk-friendly frame for completing the installation. The vent features a sufficient opening with a net free area of 11 square inches to allow for less back pressure. Make sure to check the inside of the vent regularly to prevent lint build-up when using the vent to exhaust a clothes dryer.


The vent's manufacturing material is made of polymer resin with a UV additive to prevent premature fading caused by sunlight. You need to prep the vent before painting; plastic paint is recommended for effectively painting the plastic vent.


Make sure to check local building codes before installation.


Product features and benefits:

  • For new or replacement vent installations
  • Opening and closing damper stays closed when not in use
  • Damper prevents outside elements from entering the vent
  • Mounts over existing 4-inch openings
  • 3-inch length pipe for through the soffit installation
  • Made of polymer resin material
  • Accessible screw installation holes - caulk-friendly frame
  • UV inhibitor is used to help prevent the premature fading of vent
  • Plastic vent is paintable when prepped before painting - plastic paint recommended
  • UV inhibitor is used to help prevent the premature fading of vent
  • Recommended for clothes dryer exhaust and bath fan exhaust installations
  • Installation screws (not included)

Product Contains:

  • (1) 4 inch black plastic soffit exhaust vent
  • (1) 4 inch x 3 inch aluminum pipe


Specs

–
Material:

Plastic

Color:

Black

Product Type:

Vent

Soffit Termination System

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Works just fine

Easy to use.
Chgoelectrician25
Chicago
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product!

Installed in the soffit outside my home. It was easy to install and worked perfectly.
Home owner
Lake Ariel, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy