Apply to be a TradeMaster!
Main product image of 4" Black Plastic Flush Mount Round Soffit Vent, Friction Fit
Magnifying glass
Hover image to zoom

4" Black Plastic Flush Mount Round Soffit Vent, Friction Fit

SKU:
174BL
Rating:
(0)
Q&A:
(0)
4" Black Plastic Flush Mount Round Soffit Vent, Friction Fit
Magnifying glass
Hover image to zoom
$3.50 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–

Features:

  • Soffit or wall installations
  • Friction-fit collar - no screws needed
  • UV inhibitor used to help prevent the premature fading of vent
  • Recommended to assist in bringing fresh air inside or exhaust air from the home
  • Not for use with clothes dryer venting

Specs

–
Color:

Black

Material:

Plastic

Size:

4"

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy