Apply to be a TradeMaster!
Main product image of 4" x 50 Ft. Flexible White Vinyl Duct
Magnifying glass
Hover image to zoom

4" x 50 Ft. Flexible White Vinyl Duct

SKU:
219L
Rating:
(1)
Q&A:
(0)
4" x 50 Ft. Flexible White Vinyl Duct
Magnifying glass
Hover image to zoom
$25.51 each
In Stock
In Stock
Get 46 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
50' Length
Product Highlight: Material
Vinyl

Description

–

California Proposition 65 Warning

Warning: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov


Includes: 1 Vinyl Duct


Do not use vinyl duct for clothes dryer venting.

Specs

–
Length (Feet):

50'

Material:

Vinyl

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

GREAT PRODEUCT

FAIRLY DURABLE WHEN STRETCHED OUT
BOBBY
BRENTWOOD TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy