Apply to be a TradeMaster!
Main product image of 3" Galvanized Worm Gear Clamps
Magnifying glass
Hover image to zoom
3" Galvanized Worm Gear Clamps
Magnifying glass
Hover image to zoom
$1.98 each
In Stock
In Stock
Get 143 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Galvanized Steel

Description

–

Note: Image may not be exact representation of item


The Lambro 3 inch galvanized steel worm gear clamp is ideal for attaching semi-rigid and rigid ducts to vents, exhaust outlets, connectors, elbows and other various connections. These clamps easily adjust using a hex or flat head screwdriver to secure the connection point. It is recommended to use a manual screwdriver to avoid over tightening and stripping the screw.


Features:

  • Retail cut case
  • SAE size 48
  • Easily adjustable using a hex or flat head screwdriver
  • Adjusts from 2-1/2 inch to 3-1/2 inch
  • Made of galvanized steel

Specs

–
Product Type:

Clamp

Size:

3"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy