Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Size
–
3" Filter (1)
3" (1)
4" Filter (1)
4" (1)
5" Filter (1)
5" (1)
6" Filter (1)
6" (1)
7" Filter (1)
7" (1)
Price Range
–
$1 to $5 Filter (5)
$1 to $5 (5)
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Duct Pipe & Fittings
Galvanized Duct Pipe and Fittings
Galvanized Clamps
Galvanized Clamps
5 items
FILTER
Grid
List
Sort: Default
380-LAMBRO Compare Checkbox
Compare
5" Galvanized Worm Gear Clamps
SKU:
380-LAMBRO
Lambro Industries
SKU:
380-LAMBRO
Brand:
Lambro Industries
–
+
$2.34
each
BOX UP & SAVE 12%
–
+
$24.72 box of 12
$2.06
each
ADD TO CART
Add to List
In Stock
Get 55 by
Tue, Nov 17
Total Available: 204
In Stock
Get 55 by
Tue, Nov 17
Total Available: 204
Add to List
381-R Compare Checkbox
Compare
6" Galvanized Worm Gear Clamps
SKU:
381-R
Lambro Industries
SKU:
381-R
Brand:
Lambro Industries
–
+
$2.17
each
BOX UP & SAVE 11%
–
+
$48.25 box of 25
$1.93
each
ADD TO CART
Add to List
In Stock
Get 255 by
Tue, Nov 17
Total Available: 699
In Stock
Get 255 by
Tue, Nov 17
Total Available: 699
Add to List
382-LAMBRO Compare Checkbox
Compare
7" Galvanized Worm Gear Clamps
SKU:
382-LAMBRO
Lambro Industries
SKU:
382-LAMBRO
Brand:
Lambro Industries
–
+
$3.67
each
BOX UP & SAVE 10%
–
+
$39.72 box of 12
$3.31
each
ADD TO CART
Add to List
In Stock
Get 364 by
Tue, Nov 17
In Stock
Get 364 by
Tue, Nov 17
Add to List
283-R Compare Checkbox
Compare
3" Galvanized Worm Gear Clamps
SKU:
283-R
Lambro Industries
SKU:
283-R
Brand:
Lambro Industries
–
+
$1.98
each
ADD TO CART
Add to List
In Stock
Get 143 by
Tue, Nov 17
Total Available: 432
In Stock
Get 143 by
Tue, Nov 17
Total Available: 432
Add to List
254 Compare Checkbox
Compare
4" Galvanized Tension Clamps
SKU:
254
Lambro Industries
SKU:
254
Brand:
Lambro Industries
–
+
$1.75
each
ADD TO CART
Add to List
In Stock
Get 28 by
Fri, Nov 20
In Stock
Get 28 by
Fri, Nov 20
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video