Apply to be a TradeMaster!
Main product image of 3" White Plastic Louvered Replacement Wall Vent w/ Tail Pipe
Magnifying glass
Hover image to zoom

3" White Plastic Louvered Replacement Wall Vent w/ Tail Pipe

SKU:
290W
Rating:
(7)
Q&A:
(0)
3" White Plastic Louvered Replacement Wall Vent w/ Tail Pipe
Magnifying glass
Hover image to zoom
$5.72 each
In Stock
In Stock
Get 323 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Note: Size shown indicates the Duct Size of this product.

Includes 1 louvered vent w/ tail pipe and 1 trim plate

Specs

–
Product Type:

Vent

Size:

3"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

i will do buisnessvhere again

it worked great
rw
bennington vt
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Vent for kitchen fan in small cabin. Needed something to stop cold air and mosquitoes.
Logan6
Palmer Alaska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Return policy it's really good

Very good
Harry
San Antonio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I need to vent . . . seriously! Perfect for my needs!

Supply House was the only place I could find this 3" vent cover with pipe. Great price, great product, great service! Got it sooner than had been forecasted!
DaddySZW
Woodstock, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Just what I needed and delivered quickly. Will shop for needs here again. Thanks
FerisB
Atlanta
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality, wish the tail pipe had crimped end

All the products at local stores were rounded and wouldn't fit properly in the hole in my house! This one being square was exactly what I needed. I had a little bit of trouble connecting it to the pipe in my house, so I have knocked a star for that. Otherwise it was great.
Brad
Chicago area
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

had what I needed.

Ordered part and less than 24 hours after I ordered it it on porch from ups....can't beat that with a stick...
none
pa.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy