Apply to be a TradeMaster!
Main product image of 3" White Plastic Preferred Hood Wall Vent w/ Tail Pipe
Magnifying glass
Hover image to zoom

3" White Plastic Preferred Hood Wall Vent w/ Tail Pipe

SKU:
222W
Rating:
(11)
Q&A:
(0)
3" White Plastic Preferred Hood Wall Vent w/ Tail Pipe
Magnifying glass
Hover image to zoom
$9.32 each
In Stock
In Stock
Get 122 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

Note: Size shown indicates the Duct Size of this product.


Includes:

  • 1 - preferred hood vent w/ tail pipe
  • 1 - removable screen
  • 1 - trim plate

Specs

–
Product Type:

Vent

Size:

3"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.27 out of 11 reviews
80% would recommend this product
4.27
out of 11 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
64%
4 star
18%
3 star
9%
2 star
0%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Impossible to find anywhere else!

Every bathroom exhaust fan comes with a three inch fitting. Every vent hood in every hardware store comes with a four inch fitting. Just another of the many odd inconsistencies of modern marketing. Thank goodness for Supply House. They have the stuff no one else carries. The only inconvenience was having to cut the tail pipe to fit in a tight location but other than that it's a quality product which provides a convenient solution.
VS

Most Liked Negative Review

Screen is missing

I ordered this vent specifically for the 3" diameter and the screen to prevent pests from entering my home. My item arrived with the screen missing. I reached out to customer service and they immediately sent a second vent. Same problem, second vent does not have the screen shown in the picture.
Showing 1-10 of 11 reviews

Excellent service

Amazing delivery and customer support.
Senior
South Bend, IN
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Screen is missing

I ordered this vent specifically for the 3" diameter and the screen to prevent pests from entering my home. My item arrived with the screen missing. I reached out to customer service and they immediately sent a second vent. Same problem, second vent does not have the screen shown in the picture.
Pesky missing screen
AL
8 months ago
Was this review helpful to you?

Not sure

The flap does not close tight. Would have probably worked better if there was a spring. I dont use it much so I just put a small piece of tape over the flap.
Jeff
Harper Woods Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service

Vent was missing the screen when I received it, so I called customer service and they shipped it out to me immediately. Vent looks nice and works very well...quite satisfied.
Gamma
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Impossible to find anywhere else!

Every bathroom exhaust fan comes with a three inch fitting. Every vent hood in every hardware store comes with a four inch fitting. Just another of the many odd inconsistencies of modern marketing. Thank goodness for Supply House. They have the stuff no one else carries. The only inconvenience was having to cut the tail pipe to fit in a tight location but other than that it's a quality product which provides a convenient solution.
Q'pla!
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Service

Needed to replace Hood Vent for bathroom fan. Product as described - shipped quickly
Mac
Mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was as described

The only issue I had was the tail pipe was about 2 inches shorter than what I needed. Most likely the length is standard. My particular application needed the extra 2 inches.
EB
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

I needed a bunch of these 3" wall vents because of space constraints on a hotel remodel. For some reason these are hard to find around here. Supplyhouse.com had plenty of them for me and they arrived right on time. Thank you Supplyhouse. P.S. They do have a backdraft damper on the outlet.
Lew
Clearwater Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't find this in any box store

3" vent off bathroom fan fit perfectly! An aside: my Brave browser blocked 12 tracking adds from your site!
Handyman
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again.

Just what I needed. Good product and great price.
Greg
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy