Apply to be a TradeMaster!
Main product image of 7" x 8 Ft. Flexible Semi-Rigid Aluminum Duct
Magnifying glass
Hover image to zoom

7" x 8 Ft. Flexible Semi-Rigid Aluminum Duct

SKU:
308-LAMBRO
Rating:
(3)
Q&A:
(0)
7" x 8 Ft. Flexible Semi-Rigid Aluminum Duct
Magnifying glass
Hover image to zoom
308-LAMBRO has been discontinued
Discontinued March 12, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
7" x 8 Ft. Flexible Semi-Rigid Aluminum Duct (Crimp Lock)
SKU:308T
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Diameter (Inches)
7" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

–
Includes: aluminum semi-rigid duct

  • Semi-rigid duct will not collapse, sag or kink
  • Flame resistant & durable

Specs

–
Length (Feet):

8'

Material:

Aluminum

Diameter (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.67 out of 3 reviews
67% would recommend this product
2.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Not 7"

I had hoped 7" duct would fit in 7" hole, but it was more like 7.2", so does not fit. Otherwise, good duct.
Dan
Boston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Too thin to be useful

Material is way too thin to be useful. If you need uninsulated flex, stick to grow industry stuff. It's three layers with Mylar, aluminum and vinyl. For shredded before I could even get it set.
Harry
Santa Barbara
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for

I needed to connect an existing duct to a new over the oven microwave with an exhaust fan. The flexible ducting was just what I needed to connect the items as the existing ductwork was off-center by about 10 inches. I was able to connect the two satisfactorily and the exhaust fan is now working properly. The shipping was quick and well boxed with double layer cardboard.
PK5050
Merritt Island, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?