Apply to be a TradeMaster!
Main product image of 7" Galvanized Worm Gear Clamps
Magnifying glass
Hover image to zoom

7" Galvanized Worm Gear Clamps

SKU:
382-LAMBRO
Rating:
(0)
Q&A:
(1)
7" Galvanized Worm Gear Clamps
Magnifying glass
Hover image to zoom
$3.67 each
BOX UP & SAVE 10%
$39.72 box of 12
$3.31 each
In Stock
In Stock
Get 364 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Material
Galvanized Steel

Description

–
For use with rigid, semi-rigid and flexible duct.

Specs

–
Size:

7"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

7" x 10 Ft. Triple Lock Aluminum Flex Duct
SKU: 1TLXXXX0710
Z-FLEX

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How wide (1"? 1.5"?) is the strap on the 7" galvanized worm gear clamp?

Asked by schrappie 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! The strap diameter is 1/2".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy