Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Flexible Semi-Rigid Duct
4" x 8 Ft. Flexible Semi-Rigid Transition Aluminum Duct w/ Clamps
Brand:
Lambro Industries
SKU:
3120UL
Rating:
(0)
Q&A:
(0)
Hover image to zoom
3120UL has been discontinued
Discontinued July 29, 2025
This product was discontinued by the manufacturer.
This item replaces:
3120L, 3120ULC, 328ULT-C
Direct Replacement:
4" x 8 Ft. UL 2158A Flexible Semi-Rigid Clothes Dryer Transition Aluminum Duct Kit w/ Clamps
Brand:
Lambro Industries
SKU:
3120ULF
(0)
Out of Stock
Get it
Mon, Nov 2 - Mon, Nov 9
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
4" Diameter
8' Length
Aluminum
Description
–
Includes: 1 - UL listed semi-rigid transition duct; 2 - worm gear clamps
Specs
–
Length (Feet):
8'
Material:
Aluminum
Diameter (Inches):
4"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video