Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Vent Kits
4" x 8 Ft. Flexible Semi-Rigid Duct Louvered Vent Kit (White)
Brand:
Lambro Industries
SKU:
313W
Rating:
(0)
Q&A:
(0)
Hover image to zoom
313W has been discontinued
Discontinued January 8, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
4" x 8 Ft. Flexible Semi-Rigid Dryer Exhaust Transition Duct Louvered Vent Kit (White)
Brand:
Lambro Industries
SKU:
1379W-R
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
4" Diameter
8' Length
Aluminum
White
Description
–
Includes: 1 louvered vent w/ tail pipe; 1 - aluminum semi-rigid duct; 1 - trim plate; 2 - worm gear clamps
Louvers prevent outside elements from entering the vent
Specs
–
Product Type:
Louvered Vent Kit
Material:
Aluminum
Length (Feet):
8'
Diameter (Inches):
4"
Color:
White
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video