Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Vent Kits
4" x 8 Ft. Flexible Aluminum Transition Duct Preferred Hood Vent Kit (White)
Brand:
Lambro Industries
SKU:
316WUL
Rating:
(0)
Q&A:
(0)
Hover image to zoom
316WUL has been discontinued
Discontinued January 5, 2024
This product was discontinued by the manufacturer.
This item replaces:
316BUL
Direct Replacement:
4" x 8 Ft. Flexible Semi-Rigid Aluminum Dryer Exhaust Transition Duct Preferred Wall Hood Vent Kit (White)
Brand:
Lambro Industries
SKU:
1375W-R
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
4" Diameter
8' Length
Aluminum
White
Description
–
1 - preferred hood w/ tail pipe; 1 - removable screen; 1 - UL listed semi-rigid transition duct 1 - trim plate; 2 - worm gear clamps
Includes:
Preferred hood opening allows for maximum airow from the dryer while a removable screen keeps outside elements from entering the vent.
Specs
–
Product Type:
Preferred Hood Vent Kit
Length (Feet):
8'
Diameter (Inches):
4"
Color:
White
Material:
Aluminum
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video