Apply to be a TradeMaster!
Main product image of 10" x 8 Ft. Flexible Semi-Rigid Aluminum Duct
Magnifying glass
Hover image to zoom

10" x 8 Ft. Flexible Semi-Rigid Aluminum Duct

SKU:
317
Rating:
(4)
Q&A:
(1)
10" x 8 Ft. Flexible Semi-Rigid Aluminum Duct
Magnifying glass
Hover image to zoom
317 has been discontinued
Discontinued July 4, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
10" x 8 Ft. Flexible Semi-Rigid Aluminum Duct (Crimp Lock)
SKU:317T
(0)
Order by 6PM, receive 22 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Diameter (Inches)
10" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

Includes: aluminum semi-rigid duct

  • Semi-rigid duct will not collapse, sag or kink
  • Flame resistant & durable

Specs

Length (Feet):

8'

Material:

Aluminum

Diameter (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

3.25 out of 4 reviews
50% would recommend this product
3.25
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
25%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy again

Worked exactly how I needed it for a hood vent that I had a tight turn to make. And the price was not too bad. The only other place for something similar was 3 times cost. And Supply house is the best fast shipping and good prices
Lawgirlhc
Neptune
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It came ahead of schedule and we were able to knock the job out for the client. Nice job
Mr. Bear
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't go as planned

Product not semi ridged. Try to pull out of the shipping box and it unraveled. Not a good start to simple project.
Electric Hunter
Sacramento ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

utter garbage.

This has almost as much structural integrity as foil. I was really surprised at the poor quality. It went into the garbage. There used to be good semi-rigid duct. This isn't it. Do yourself a favor and don't buy it. f
Charles
Richmond
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: hello, could you please specify what is the maximum constant temp this duct tolerate? thanks!

Asked by Samuel 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The duct is totally non-combustible with a maximum operating temperature of 400°F.

Was this review helpful to you?