Apply to be a TradeMaster!
Main product image of 8" to 10" #152 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
Magnifying glass
Hover image to zoom

8" to 10" #152 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw

Brand:
Fernco
SKU:
152-300
Rating:
(2)
Q&A:
(0)
8" to 10" #152 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
Magnifying glass
Hover image to zoom
$6.13 each
In Stock
In Stock
Get 100 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
8" to 10" #152 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw

Interlocked housing and band design strengthens under tension to ensure a positive seal. Bands have additional slots to accommodate greater dimensional range. Series 316 Stainless Steel Clamps are available upon request. Features
  • Maximum Test Pressure: 4.3 PSI (29.6 KPA)
  • Maximum Operating Temperature: 140° F nonconsistent

Specs

–
Min. Size:

8"

Max. Size:

10"

Material:

Stainless Steel

Screw Material:

Carbon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6-1/2" to 8-1/2" #128 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
SKU: 128-300
Fernco

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

May not fit a 10" pipe. Recommend for 8" but not 10"

Probably a rookie mistake on my part but this did not fit a 10" pipe. The band is stamped 203-254mm and that does work out to 8 inches and 10 inches but it wasn't long enough for the threads to catch on an older, heavier gauge galvanized pipe. It certainly wasn't long enough to get around a 10" triple lock aluminum flex duct. It was however long enough for the threads to catch on a newer lighter gauge 10 inch pipe of the same type. (snap lock seam running down the length) I wish it was another inch in length, otherwise it looks like an excellent clamp.
Greg
Kingston, IL
2 years ago
Was this review helpful to you?

Quality product

High quality stainless band with carbon screws. These clamps are the best.
Dj
Chattanooga TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy