Apply to be a TradeMaster!
Main product image of 7" White Plastic Louvered Wall Vent
Magnifying glass
Hover image to zoom

7" White Plastic Louvered Wall Vent

SKU:
362W
Rating:
(3)
Q&A:
(0)
7" White Plastic Louvered Wall Vent
Magnifying glass
Hover image to zoom
$17.64 each
In Stock
In Stock
Get 120 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Note: Size shown indicates the Duct Size of this product.

  • Louvers prevent outside elements from entering

Specs

–
Product Type:

Vent

Size:

7"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exactly what was ordered

Came on time. Wish there was a choice of colors. Would be easier to paint if finish was sandblasted.
Eric
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Easy install and design makes it easy to remove the fins for cleaning.
Matt
Grand rapids , Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is exactly what I needed.

Not a standard size, but Supply House had it and delivered in a few days.
kesslersk
Duck, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy