Apply to be a TradeMaster!
Main product image of 865960 Blower Wheel
Magnifying glass
Hover image to zoom

865960 Blower Wheel

Brand:
Lau
SKU:
008659-60
Rating:
(1)
Q&A:
(0)
865960 Blower Wheel
Magnifying glass
Hover image to zoom
$575.80 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Diameter: 18.630"
  • Width: 13.500"
  • Rotation: Both
  • Bore Size: 1.438"
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    The product was just what I ordered and was right on time.

    The product was just as described. It worked great for our need. And, it arrived right on time. The price was very competitive and reasonable. It was a great experience dealing with Supply House.
    Pleased
    Mission Ks
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy