Apply to be a TradeMaster!
Main product image of 2694008 Blower Wheel
Magnifying glass
Hover image to zoom

2694008 Blower Wheel

Brand:
Lau
SKU:
026940-08
Rating:
(0)
Q&A:
(0)
2694008 Blower Wheel
Magnifying glass
Hover image to zoom
$143.93 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
11-3/4" Diameter

Description

–
  • Diameter: 11-3/4"
  • Width: 8.000"
  • Rotation: CCW
  • Bore Size: 0.500"

Note: This product is a replacement for 02694008, 11-3/4" H X 8" W 1/2" Bore Ccw Wheel, 02694008

Specs

–
Diameter (Inches):

11-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy