Apply to be a TradeMaster!
Main product image of Sleeve Bearing Bracket Kit
Magnifying glass
Hover image to zoom

Sleeve Bearing Bracket Kit

Brand:
Lau
SKU:
02917601
Rating:
(0)
Q&A:
(1)
Sleeve Bearing Bracket Kit
Magnifying glass
Hover image to zoom
$175.35 each
In Stock
In Stock
Get 5 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
19.25" OD

Description

–
Sleeve Bearing Bracket Kit

Features:
  • Ideal for replacing obsolete pillow blocks and streamlined bearings and can be used in some evaporative cooler applications.
  • Completely assembled and ready to mount, fits most blowers from 9" to 16" sizes.
  • Sintered bronze ball assembly assures maximum vibration absorption, quiet operation and constant self-alignment.

Specs

–
Product Type:

Bearing

Outside Diameter:

19.25"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What type of oil or bearing grease can I use with the "Lau Parts Division" Part number 02917601,

Asked by Noah 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Noah. Lau recommends using SAE 20 or 30 weight oil when lubricating their oil type bearings/bracket.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy