Apply to be a TradeMaster!
Main product image of 1" Sleeve Bearing Cartridge
Magnifying glass
Hover image to zoom

1" Sleeve Bearing Cartridge

Brand:
Lau
SKU:
38209001
Rating:
(1)
Q&A:
(1)
1" Sleeve Bearing Cartridge
Magnifying glass
Hover image to zoom
$54.60 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
1" Sleeve Bearing Cartridge

Features:
  • Designed to give you fast, easy interchangeability. It will fit any “spider type” bracket used on 9", 10" & 12" blowers.
  • Sintered bronze bushing pressed into steel bearing caps and cushioned in heavy neoprene conductive rubber.
  • Factory packed with lubricant for many years of quiet, troublefree service.
  • The Cartridge Bearing with a Journal may permit use of old shaft.
Specifications:
  • Shaft Diameter: 1"
  • Outside Diameter: 1-13/16"

Specs

–
Product Type:

Bearing

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Repair old blowers

I used this to repair a really old blower fan assembly with these bearings. Nice that it has oil caps to keep lubricated! Good parts,fast shipping! As usual from supply house!
Fixer
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this come with two? Also, what is the isolator OD diameter?

Asked by CHARLES 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello! This item is a pack of 2. The only specs we have available for this item at this time are the 1" shaft diameter and 1-13/16" outside diameter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy