Apply to be a TradeMaster!
Main product image of 3/4" Sleeve Bearing with Journal
Magnifying glass
Hover image to zoom

3/4" Sleeve Bearing with Journal

Brand:
Lau
SKU:
38227201
Rating:
(0)
Q&A:
(0)
3/4" Sleeve Bearing with Journal
Magnifying glass
Hover image to zoom
$144.83 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Outside Diameter
1-13/16" OD

Description

–
***Note: Image may not be actual representation of item.

3/4" Sleeve Bearing with Journal

Features:
  • Designed to give you fast, easy interchangeability. It will fit any “spider type” bracket used on 9", 10" & 12" blowers.
  • Sintered bronze bushing pressed into steel bearing caps and cushioned in heavy neoprene conductive rubber.
  • Factory packed with lubricant for many years of quiet, troublefree service.
  • The Cartridge Bearing with a Journal may permit use of old shaft.

Specs

–
Product Type:

Bearing

Size:

3/4"

Outside Diameter:

1-13/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy