Apply to be a TradeMaster!
Main product image of 5/8" Sleeve Sealed Bearing with Iulotor
Magnifying glass
Hover image to zoom

5/8" Sleeve Sealed Bearing with Iulotor

Brand:
Lau
SKU:
38244301
Rating:
(0)
Q&A:
(0)
5/8" Sleeve Sealed Bearing with Iulotor
Magnifying glass
Hover image to zoom
$50.79 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Outside Diameter
1-13/16" OD

Description

–
5/8" Sleeve Sealed Bearing with Iulotor

Features:
  • Factory packed with a supply of plastic petroleum assuring proper lubrication during the long life of the bearing.
  • Self-aligning, porous bronze sleeve pressed in housing.
  • Sleeve-type bearings require thrust collar kit.

Specs

–
Product Type:

Bearing

Size:

5/8"

Outside Diameter:

1-13/16"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy