Apply to be a TradeMaster!
Main product image of 1" Oil Sleeve Bearing with Iulotor
Magnifying glass
Hover image to zoom

1" Oil Sleeve Bearing with Iulotor

Brand:
Lau
SKU:
38244901
Rating:
(0)
Q&A:
(0)
1" Oil Sleeve Bearing with Iulotor
Magnifying glass
Hover image to zoom
$60.63 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Outside Diameter
1-27/32" OD

Description

–
1" Oil Sleeve Bearing with Iulotor

***Note: Image may not be actual representation of item.

Features:
  • Self-aligning, self-oiling with sintered bronze bushings and drive type oil cups.
  • Sleeve-type bearings require thrust collar kit.
  • Specs

    –
    Product Type:

    Bearing

    Size:

    1"

    Outside Diameter:

    1-27/32"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy