Apply to be a TradeMaster!
Main product image of 3/4" Sealed Ball Bearing with Interlocking Thrust Collar (Pack of 2)
Magnifying glass
Hover image to zoom

3/4" Sealed Ball Bearing with Interlocking Thrust Collar (Pack of 2)

Brand:
Lau
SKU:
38258801
Rating:
(3)
Q&A:
(0)
3/4" Sealed Ball Bearing with Interlocking Thrust Collar (Pack of 2)
Magnifying glass
Hover image to zoom
$162.80 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Outside Diameter
1-13/16" OD

Description

–

For use when operating conditions exceed the limits of sleeve bearings or where repetitive failures occur. These bearings are pre-lubricated at the factory and require no further lubrication or attention. They are equipped with seals to retain grease better and to protect against contaminants.

Specs

–
Product Type:

Bearing

Size:

3/4"

Outside Diameter:

1-13/16"
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
4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

The bearings I ordered were to replace bearings in an AHU that is approximately 30 years old. The bearings matched the existing perfectly. The only difficultly I had was trying to find the correct part number.
Tom
Denver
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2nd set. Will have to see about longevity in this new set

About 6 months ago, I ordered my first set of these and installed them. At the time, I was delighted to find something to replace the old sleeve bearing. A few weeks ago, I could hear a rattle from the old ones. Kinda surprised that the old pair wore out so fast. Maybe its an anomaly. Will know for sure in a few months.
Tomcat
Greenville SC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These bearings saved us thousands of dollars

The original bearings were sleeve type. The shaft had become scarred and would have caused any sleeve replacement to fail very shortly. (I honestly do NOT like sleeve bearings anyway). These sealed ball bearings are a perfect fit and stand a lot better chance of lasting since the inside no longer has to be the race. The price was VERY good as well. The only other options were to replace the blower or the entire HVAC. Kudos to the service department who were very helpful in determining exactly how many bearings were in the kit. (2)
Les
Greenville SC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?