Apply to be a TradeMaster!
Main product image of 24" 3 Blade Universal Replacement Condenser Fan, CW, 27-Degree Pitch
Magnifying glass
Hover image to zoom

24" 3 Blade Universal Replacement Condenser Fan, CW, 27-Degree Pitch

Brand:
Lau
SKU:
60557701
Rating:
(1)
Q&A:
(0)
24" 3 Blade Universal Replacement Condenser Fan, CW, 27-Degree Pitch
Magnifying glass
Hover image to zoom
$93.27 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Rotation
CW

Description

–
Lau's 3-blade heavy-duty condenser style propellers are constructed of high strength aluminum blades with corrosion-resistant spiders.

Applications:
  • Condensing Units, Building & Agricultural Ventilation Fans ***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Fan Blade

Diameter (Inches):

24"

Number of Blades:

3

Rotation:

CW

Pitch:

27

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No hub for a standard condenser motor

Blade is fine but i didn't look for a hub. So if you don't need one its good.
Hcm
Wa.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy