Apply to be a TradeMaster!
26" 4-Blade Heavy Duty Condenser Style Fan Blade, CW, 33-Degree Pitch

26" 4-Blade Heavy Duty Condenser Style Fan Blade, CW, 33-Degree Pitch

Brand:
Lau
SKU:
60761101
Rating:
(0)
Q&A:
(0)
26" 4-Blade Heavy Duty Condenser Style Fan Blade, CW, 33-Degree Pitch
$83.86 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
26" Diameter
Product Highlight: Rotation
CW

Description

–
26" Diameter, 33 degree Pitch, 4 Blade, CW Rotation, Interchangeable Hub, Heavy Duty, Condenser Style Fan Blade

Specs

–
Product Type:

Fan Blade

Diameter (Inches):

26"

Number of Blades:

4

Rotation:

CW

Pitch:

33

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy