Apply to be a TradeMaster!
Main product image of 20" 2 Blade Fixed Hub Propeller 1, CCW, 28-Degree Pitch
Magnifying glass
Hover image to zoom

20" 2 Blade Fixed Hub Propeller 1, CCW, 28-Degree Pitch

Brand:
Lau
SKU:
60772601
Rating:
(0)
Q&A:
(0)
20" 2 Blade Fixed Hub Propeller 1, CCW, 28-Degree Pitch
Magnifying glass
Hover image to zoom
$57.45 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
20" Diameter
Product Highlight: Rotation
CCW

Description

–
Features:
  • 20" Diameter
  • High strength aluminum blades
  • Each blade clearly labeled as to Pitch, Diameter, Rotation, and Maximum RPM
  • Top quality, epoxy painted spiders with high salt spray characteristics
  • Steel fixed hub - 1/2" bore - exact propellers supplied to OEMs

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Fan Blade

Diameter (Inches):

20"

Number of Blades:

2

Rotation:

CCW

Pitch:

28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy