Apply to be a TradeMaster!
Main product image of 20" 3-Blade Heavy Duty Condenser Propeller, CCW, 25-Degree Pitch
Magnifying glass
Hover image to zoom

20" 3-Blade Heavy Duty Condenser Propeller, CCW, 25-Degree Pitch

Brand:
Lau
SKU:
60999001
Rating:
(0)
Q&A:
(0)
20" 3-Blade Heavy Duty Condenser Propeller, CCW, 25-Degree Pitch
Magnifying glass
Hover image to zoom
$41.37 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Diameter (Inches)
20" Diameter

Description

–

20" Diameter, 25 degree Pitch, 3 Blade, CCW Rotation, 1/2" Bore on Intake Side, Heavy Duty, Condenser Style Fan Blade

Specs

–
Number of Blades:

3

Rotation:

CCW

Pitch:

25

Product Type:

Fan Blade

Diameter (Inches):

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy