Apply to be a TradeMaster!
Main product image of 18" 3-Blade Condenser Fan Blade, CW, 18-Degree Pitch
Magnifying glass
Hover image to zoom

18" 3-Blade Condenser Fan Blade, CW, 18-Degree Pitch

Brand:
Lau
SKU:
6128150001
Rating:
(2)
Q&A:
(0)
18" 3-Blade Condenser Fan Blade, CW, 18-Degree Pitch
Magnifying glass
Hover image to zoom
$40.60 each
Backorder
Backorder
Get it Thu, Oct 29 - Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
18" Diameter
Product Highlight: Rotation
CW

Description

–
**Image may not represent actual product.**

18" Diameter, 18 degree Pitch, 3 Blade, CW Rotation, 1/2" Bore on Intake Side, Steel Condenser Fan Blade

Specs

–
Product Type:

Fan Blade

Diameter (Inches):

18"

Number of Blades:

3

Rotation:

CW

Pitch:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this Again

Good quality, good air flow, fast delivery
Sam
Hagerstown md
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Replaced a damaged fan blade. Your quick delivery saved me from buying a new ac (guests were coming that week).
John Boy
Tyler, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy