Apply to be a TradeMaster!
Main product image of 22" 2 Blade Condenser Fan, CCW (28° Pitch)
Magnifying glass
Hover image to zoom

22" 2 Blade Condenser Fan, CCW (28° Pitch)

Brand:
Lau
SKU:
6128180001
Rating:
(2)
Q&A:
(0)
22" 2 Blade Condenser Fan, CCW (28° Pitch)
Magnifying glass
Hover image to zoom
$58.25 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Rotation
CCW

Specs

–
Product Type:

Fan Blade

Diameter (Inches):

22"

Number of Blades:

2

Rotation:

CCW

Pitch:

28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

perfect fit

kudos to the staff. the item i ordered was a perfect fit. thank you guys for excellent service
Jr
Red Lion PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement part

As good or better quality as original
Fixer
Silva, Mo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy