Apply to be a TradeMaster!
Main product image of 18" 3 Blade Condenser Fan Blade, CCW, 26-Degree Pitch
Magnifying glass
Hover image to zoom

18" 3 Blade Condenser Fan Blade, CCW, 26-Degree Pitch

Brand:
Lau
SKU:
6128270001
Rating:
(3)
Q&A:
(0)
18" 3 Blade Condenser Fan Blade, CCW, 26-Degree Pitch
Magnifying glass
Hover image to zoom
$38.14 each
In Stock
In Stock
Get 33 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
18" Diameter
Product Highlight: Rotation
CCW
Product Highlight: Material
Aluminum

Description

–
18" Diameter, 26 degree Pitch, 3 Blade, CCW Rotation, 1/2" Bore on Intake Side, Aluminum Condenser Fan Blade

Specs

–
Product Type:

Fan Blade

Diameter (Inches):

18"

Number of Blades:

3

Rotation:

CCW

Bore:

1/2"

Material:

Aluminum

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect fit

Easy to order, good price, perfect fit!
Russ
Raleigh
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good part for a good price

good part for a good price
Roman
PA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very helpful

All worked out well great service and prompt delivery very satisfied!
Beach
Bradley Beach nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy