Apply to be a TradeMaster!
Main product image of 22" 3-Blade Heavy Duty Condenser Fan Blade, CW, 28-Degree Pitch
Magnifying glass
Hover image to zoom

22" 3-Blade Heavy Duty Condenser Fan Blade, CW, 28-Degree Pitch

Brand:
Lau
SKU:
6130650001
Rating:
(1)
Q&A:
(0)
22" 3-Blade Heavy Duty Condenser Fan Blade, CW, 28-Degree Pitch
Magnifying glass
Hover image to zoom
$45.70 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Rotation
CW

Description

–
This Lau 22" 3-blade heavy duty condenser propeller fan features high strength aluminum blades with corrosion-resistant center spiders.

Specs

–
Product Type:

Fan Blade

Diameter (Inches):

22"

Number of Blades:

3

Rotation:

CW

Pitch:

28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wrong Part

I Was Sent A 6" Well Cap. How Do You Mix Up A 22" Fan Blade With A 6" Well Cap. Part Is Needed For A Customer With No Air.
Repair
Magnolia
3 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy