Apply to be a TradeMaster!
Electric Motor - 1/2 HP, 1725 RPM, 102865.00

Electric Motor - 1/2 HP, 1725 RPM, 102865.00

Brand:
Leeson
SKU:
102865.00
Rating:
(0)
Q&A:
(0)
Electric Motor - 1/2 HP, 1725 RPM, 102865.00
$518.60 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1725 RPM
Product Highlight: Material
Rolled Steel
Product Highlight: Horse Power
1/2 HP
Product Highlight: Rotation
Reversible

Description

–
102865.00 is a Electric Motor - 1/2 HP, 1725 RPM manufactured by Leeson.

Specs

–
RPM:

1725

Phase:

1

Frame Size:

56C

Material:

Rolled Steel

Enclosure Type:

TEFC

Horse Power:

1/2

Rotation:

Reversible

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy