Apply to be a TradeMaster!
Compressor Duty Odp Motor, 1 Phase, 56 Frame, Rigid Mounting, 2 hp , 3600 Rpm, 115/230v, 110232

Compressor Duty Odp Motor, 1 Phase, 56 Frame, Rigid Mounting, 2 hp , 3600 Rpm, 115/230v, 110232

Brand:
Leeson
SKU:
110232
Rating:
(0)
Q&A:
(0)
Compressor Duty Odp Motor, 1 Phase, 56 Frame, Rigid Mounting, 2 hp , 3600 Rpm, 115/230v, 110232
$588.83 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3600 RPM
Product Highlight: Horse Power
2 HP

Description

–
110232 is an original OEM Compressor Duty Odp Motor, 1 Phase, 56 Frame, Rigid Mounting, 2 hp , 3600 Rpm, 115/230v manufactured by LEESON.

Specs

–
RPM:

3600

Horse Power:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy