Apply to be a TradeMaster!
Electric Motor - 1/3 HP, 3600 RPM, 116605.00

Electric Motor - 1/3 HP, 3600 RPM, 116605.00

Brand:
Leeson
SKU:
116605.00
Rating:
(0)
Q&A:
(0)
Electric Motor - 1/3 HP, 3600 RPM, 116605.00
$859.09 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rolled Steel
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: RPM
3450 RPM

Description

–
116605.00 is a Electric Motor - 1/3 HP, 3600 RPM manufactured by Leeson.

Specs

–
Phase:

1

Material:

Rolled Steel

Speeds:

1

Frame Size:

56C

Rotation:

Reversible

Enclosure Type:

TEFC

Horse Power:

1/3

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy