Apply to be a TradeMaster!
Electric Motor - 1 HP, 1200 RPM, TEFC, 191528.00

Electric Motor - 1 HP, 1200 RPM, TEFC, 191528.00

Brand:
Leeson
SKU:
191528.00
Rating:
(0)
Q&A:
(0)
Electric Motor - 1 HP, 1200 RPM, TEFC, 191528.00
$1,358.95 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Rotation
Reversible
Product Highlight: Material
Stainless Steel
Product Highlight: RPM
1150 RPM

Description

–
191528.00 is a Electric Motor - 1 HP, 1200 RPM, TEFC manufactured by Leeson.

Specs

–
Horse Power:

1

Rotation:

Reversible

Speeds:

1

Material:

Stainless Steel

Frame Size:

145TC

Enclosure Type:

TEFC

Phase:

3

RPM:

1150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy