Apply to be a TradeMaster!
5-5/8" Split Phase Resilient Base Sleeve Bearing Motor w/ Open Enclosure (115/230V, 1725 RPM, 1/4 HP)

5-5/8" Split Phase Resilient Base Sleeve Bearing Motor w/ Open Enclosure (115/230V, 1725 RPM, 1/4 HP)

Brand:
Leeson
SKU:
GF2024-LEESON
Rating:
(0)
Q&A:
(0)
5-5/8" Split Phase Resilient Base Sleeve Bearing Motor w/ Open Enclosure (115/230V, 1725 RPM, 1/4 HP)
$190.38 each
In Stock
In Stock
Get 15 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Ambient Temperature: 40ºC
  • Duty: Continuous
  • Electrical Type: Split Phase
  • Frequency: 60 HZ
  • Mounting: Resilient Base
  • Rotation: Selective Clockwise
  • Thermal Protection: Automatic
  • Phase: 1
  • Motor Orientation: Horizontal Or Up Or Down
  • Poles: 4
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy