Apply to be a TradeMaster!
Electric Motor - 1/4 HP, 1750 RPM, 180V, M1130120.00

Electric Motor - 1/4 HP, 1750 RPM, 180V, M1130120.00

Brand:
Leeson
SKU:
M1130120.00
Rating:
(0)
Q&A:
(0)
Electric Motor - 1/4 HP, 1750 RPM, 180V, M1130120.00
$410.97 each
In Stock
In Stock
Get 1 Wed, Aug 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
180v
Product Highlight: Material
Rolled Steel
Product Highlight: RPM
1750 RPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Rotation
Reversible

Description

M1130120.00 is a Electric Motor - 1/4 HP, 1750 RPM, 180V manufactured by Leeson.

Specs

Voltage:

180v

Enclosure Type:

TEFC

Material:

Rolled Steel

RPM:

1750

Horse Power:

1/4

Rotation:

Reversible

Frame Size:

34

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy