Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x 3/4" FNPT Union Tankless Water Heater Service Valve Pair (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x 3/4" FNPT Union Tankless Water Heater Service Valve Pair (Lead Free)

SKU:
101-249NL
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp x 3/4" FNPT Union Tankless Water Heater Service Valve Pair (Lead Free)
Magnifying glass
Hover image to zoom
$105.04 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–

Note: Pressure Relief Valve not included.


3/4" PEX Crimp x 3/4" FNPT Union Tankless Water Heater Service Valve Pair (Lead Free)

Specs

–
Product Type:

Valve

Thread Size:

3/4"

Size:

3/4"

Connection Type:

FNPT Union x PEX Crimp

Max Operating Pressure:

400 WOG

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Thread Size
Size
Connection Type
Max Operating Pressure
Valve
3/4"
3/4"
FNPT Union x PEX Crimp
400 WOG
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy